Check Availability
  • SKYSCAN 

    Lightning Detector, 0 to 40 mi.

  • Item # 48VG71
  • Mfr. Model # Field Pro2
Lightning Detector, 0 to 40 mi.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48VG71
Mfr. Model # Field Pro2
UNSPSC #39121621
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Lightning Detector
Ranges 0 to 40 mi.
Alarms Audible and Visual
Height 16"
Width 16"
Depth 24"
Weight 25 lb.
Power Source 115V, 230V
Includes Light Bank, (2) Horns, (2) Battery Backups
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms