Check Availability
  • Lightning Detectors
  • SKYSCAN 

    Lightning Detector, 0 to 75 mi.

  • Item # 48VG70
  • Mfr. Model # StormPro2
Lightning Detector, 0 to 75 mi.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VG70
Mfr. Model # StormPro2
UNSPSC #39121621
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Lightning Detector
Ranges 0 to 75 mi.
Alarms Audible and Visual
Height 6-13/32"
Width 3-13/32"
Depth 1-1/2"
Weight 14 oz.
Power Source 9V Rechargeable Battery
Includes 9V Battery, AC Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In