Check Availability
  • SKYSCAN 

    Lightning Detector, 0 to 3 mi., 3 to 8 mi., 8 to 20 mi. and 20 to 40 mi.

  • Item # 48VG69
  • Mfr. Model # EWS Pro 2
Lightning Detector, 0 to 3 mi., 3 to 8 mi., 8 to 20 mi. and 20 to 40 mi.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48VG69
Mfr. Model # EWS Pro 2
UNSPSC #39121621
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Lightning Detector
Ranges 0 to 3 mi., 3 to 8 mi., 8 to 20 mi. and 20 to 40 mi.
Alarms Audible and Visual
Height 9"
Width 10"
Depth 5"
Weight 8 lb.
Power Source 12V Rechargeable Battery
Includes AC Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms