Check Availability
  • SKYSCAN 

    Lightning Detector, 0 to 3 mi., 3 to 8 mi., 8 to 20 mi. and 20 to 40 mi.

  • Item # 48VG68
  • Mfr. Model # P5-3
Lightning Detector, 0 to 3 mi., 3 to 8 mi., 8 to 20 mi. and 20 to 40 mi.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VG68
Mfr. Model # P5-3
UNSPSC #39121621
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Lightning Detector
Ranges 0 to 3 mi., 3 to 8 mi., 8 to 20 mi. and 20 to 40 mi.
Alarms Audible and Visual
Height 6"
Width 3"
Depth 1"
Weight 1 lb.
Power Source (6) AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In