Check Availability
  • SKULLERZ BY ERGODYNE 

    SKULLERZ Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 52VY88
  • Mfr. Model # DAGR-AF
SKULLERZ Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ergodyne® Skullerz® Dagr blade-frame Safety Glasses have coinjection rubber temples with nonslip tips and a nonslip rubber nosepiece. The clear, scratch-resistant lenses block 99.9% of harmful UV rays. Permanent Fog-Off™ antifog technology won't wash or wear off. The accessory slot on the temple also improves air flow for comfort. Like all the Skullerz safety glasses, this tough half-frame eyewear is constructed with MIL-PRF ballistic impact protection and a lightweight frame.
Show More Close
 

Technical Specifications

Item # 52VY88
Mfr. Model # DAGR-AF
UNSPSC #46181802
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Dagr
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Co-Injected Rubber
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms