Check Availability
Plastic Wall Receiver Clip Wall Receiver Clip,Blk,3-29/32 in. H Wall Receiver Clip,Blk,3-29/32 in. H Wall Receiver Clip,Blk,3-29/32 in. H Wall Receiver Clip,Blk,3-29/32 in. H
  • SKIPPER 

    Plastic Wall Receiver Clip

  • Item # 48JU77
  • Mfr. Model # w/receiver01
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This wall receiver clip allows you to attach the tape end of a barrier without using a post. Simply screw it into the desired position. The tape end slides right into the clip.
Show More Close
 

Technical Specifications

Item # 48JU77
Mfr. Model # w/receiver01
UNSPSC #46151505
Shipping Weight 0.1 lbs
Country of Origin United Kingdom *
Item Wall Receiver Clip
Color Black
Finish Matte
Height 3-29/32"
Length 3-7/64"
Width 29/32"
Material Plastic
For Use With Skipper Unit Mfr. No. Skipper01, Skipper XS Unit Mfr. No. XS01

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.