Check Availability
  • SKIPPER 

    29.5" Plastic Helix Cone

  • Item # 48JU72
  • Mfr. Model # cone01
29.5" Plastic Helix Cone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered to provide maximum stability and visibility, the Skipper road cone can be used to help direct traffic safely on roadways with speed limits under 45 mph. It features an incorporated helix design to deflect wind away and improve stability. Its innovative glass bead sleeve is also designed to provide twice the reflectivity of prismatic alternatives. Robust and durable, the road cone is ideal for a variety of applications, ranging from traffic to industrial and commercial. The base is designed to accommodate an optional weight ring, (available separately) which can provide even more ballast, reducing the need to double stack.
Show More Close
 

Technical Specifications

Item # 48JU72
Mfr. Model # cone01
UNSPSC #46161508
Shipping Weight 12.0 lbs
Country of Origin United Kingdom *
Item Traffic Cone
Cone Height 29-1/2"
Cone Color Orange
Base Color Black
Retroreflective Collar Yes
Height of Reflective Collar 12-13/64"
Cone Material Polyethylene
Base Material Plastic
Traffic Cone Product Group Traffic Cones with Bands
Weight 12 lb.
Base Dimension 21-29/32"
Outside Dia. 29-1/2"
Storage Size Length 21-29/32"
Storage Size Width 21-29/32"
Grabber Top No
Standards BS EN 13422
Meets MUTCD Requirements Yes
Includes Fillable Base, Glass Bead Sleeve
* This product's country of origin is subject to change

Welcome Sign In