Check Availability
  • SKILCRAFT 

    Gold Keyed Padlock, Alike Key Type, Steel Body Material

  • Item # 53YJ25
  • Mfr. Model # 5340-01-646-9990
Gold Keyed Padlock, Alike Key Type, Steel Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 53YJ25
Mfr. Model # 5340-01-646-9990
UNSPSC #46171501
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Keyed Padlock
Key Type Alike
Body Material Steel
Shackle Dia. 5/16"
Shackle Height 1-3/4"
Shackle Material Hardened Boron Alloy Steel
Shackle Width 1-1/2"
Body Width 1-3/4"
Body Thickness 3/4"
Legend Master
Bumper Color Gold
Standards ASTM Grade 6
Body Height 1-3/4"
Body Finish Zinc Chromate
Number of Bumpers 1
Body Color Gold
Control Key Registration Required No
National Stock No. 5340016469990
Non Removable Key Yes
Shackle Type Open
Number of Keys 2
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms