Check Availability
  • SKILCRAFT 

    3/8"Drive Metric Chrome Socket Set, Number of Pieces: 12

  • Item # 466N73
  • Mfr. Model # 5120-01-429-3605
3/8"Drive Metric Chrome Socket Set, Number of Pieces: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 466N73
Mfr. Model # 5120-01-429-3605
UNSPSC #0
Shipping Weight 3.09 lbs
Country of Origin USA *
Item Socket Set
Drive Size 3/8"
Measurement Type Metric
Socket Size Range 8mm to 19mm
Number of Pieces 12
Std. Socket Point Styles Included 6
Deep Socket Point Styles Included 6, 12
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Not Tether Capable
Ratchets Included None
Sockets Included 3/8" Drive 6 pt. 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.