Check Availability
  • SKIL 

    Corded Miter Saw, 12" Blade Dia., Slide: No, Bevel: Yes, 15.0 Amps, 4500 No Load RPM

  • Item # 19M490
  • Mfr. Model # 3821-01
  • (9)
Corded Miter Saw, 12" Blade Dia., Slide: No, Bevel: Yes, 15.0 Amps, 4500 No Load RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for cutting and installing molding and trim onsite, this compound miter saw is portable and designed to help make precise cuts. It can be adjusted to make miter cuts, as well as bevel cuts.
Show More Close
 

Technical Specifications

Item # 19M490
Mfr. Model # 3821-01
UNSPSC #27112709
Shipping Weight 50.65 lbs
Country of Origin China *
Item - Corded Miter Saws Corded Miter Saw
Blade Dia. 12"
Slide No
Bevel Yes
Amps 15.0
No Load RPM 4500
Miter Capacity 47 Degrees Left and Right
Bevel Capacity 0 Degrees to 45 Degrees
Arbor Size 1"
Cord Length 6 ft.
Corded/Cordless Corded
Crosscut @ 45 Deg. H 4" x 4" or 2" x 8"
Crosscut @ 45 Deg. W 2" x 8"
Crosscut @ 90 Deg. H 4" x 4"
Crosscut @ 90 Deg. W 2" x 8"
Blade Type 40T Carbide
Bevel Stops 9 Degrees
Length 28-3/16"
Width 20-1/2"
Height 18-1/4"
Voltage 120VAC
Features Laser Cutline Guide for Accurate Cuts, Integrated Carrying Handles for Easy Transport
Includes Extension Table, Extension Rails (2), Vertical Clamp, Stop Block, Die Cast Aluminum Sliding Fence, Dust Collection Bag, Blade Guard, Blade Wrench
Item Corded Miter Saw
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In