Check Availability
  • SKF 

    Spherical Roller Bearing,Static 607000lb

  • Item # 36MF26
  • Mfr. Model # 23240 CCK/C3W33
Spherical Roller Bearing,Static 607000lb
Qty
  • Web Price
    $4,606.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MF26
Mfr. Model # 23240 CCK/C3W33
UNSPSC #31171505
Shipping Weight 134.0 lbs
Country of Origin USA *
Item Spherical Roller Bearing
Type Double Row
Bore Dia. (In.) 7.874
Outside Dia. (In.) 14.1732
Outside Dia. (mm) 360
Width (In.) 5.0394
Width (mm) 128
Dynamic Load Capacity (Lb.) 418,000
Dynamic Load Capacity (N) 1,860,000
Static Load Capacity (Lb.) 607,000
Static Load Capacity (N) 2,700,000
Temp. Range (F) 0 Degrees to 392 Degrees
Cage Material Sheet Metal
Lubrication Grease
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.