Check Availability
  • SKF 

    Spherical Roller Bearing,Dynamic 82100lb

  • Item # 36ME59
  • Mfr. Model # 23120 CCK/C3W33
Spherical Roller Bearing,Dynamic 82100lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ME59
Mfr. Model # 23120 CCK/C3W33
UNSPSC #31171505
Shipping Weight 9.56 lbs
Country of Origin USA *
Item Spherical Roller Bearing
Type Double Row
Bore Dia. (In.) 3.937
Outside Dia. (In.) 6.4961
Outside Dia. (mm) 165
Width (In.) 2.0472
Width (mm) 52
Dynamic Load Capacity (Lb.) 82,100
Dynamic Load Capacity (N) 365,000
Static Load Capacity (Lb.) 111,000
Static Load Capacity (N) 490,000
Temp. Range (F) 0 Degrees to 392 Degrees
Cage Material Sheet Metal
Lubrication Grease
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.