Check Availability
  • SKF 

    Bearing,Dynamic Load 135000 lb.

  • Item # 36MF07
  • Mfr. Model # 23222 CC/W33
Bearing,Dynamic Load 135000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MF07
Mfr. Model # 23222 CC/W33
UNSPSC #31171505
Shipping Weight 21.34 lbs
Country of Origin USA *
Item Spherical Roller Bearing
Type Double Row
Bore Dia. (In.) 4.3307
Outside Dia. (In.) 7.874
Outside Dia. (mm) 200
Width (In.) 2.748
Width (mm) 69.8
Dynamic Load Capacity (Lb.) 135,000
Dynamic Load Capacity (N) 600,000
Static Load Capacity (Lb.) 172,000
Static Load Capacity (N) 765,000
Temp. Range (F) 0 Degrees to 392 Degrees
Cage Material Sheet Metal
Lubrication Grease
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.