Check Availability
  • SKF 

    Bearing, Dynamic Load 360000 lb.

  • Item # 36ME50
  • Mfr. Model # 23052 CC/C3W33
Bearing, Dynamic Load 360000 lb.
Qty
  • Web Price
    $4,491.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ME50
Mfr. Model # 23052 CC/C3W33
UNSPSC #31171505
Shipping Weight 110.68 lbs
Country of Origin USA *
Item Spherical Roller Bearing
Type Double Row
Bore Dia. (In.) 10.2362
Outside Dia. (In.) 15.748
Outside Dia. (mm) 400
Width (In.) 4.0945
Width (mm) 104
Dynamic Load Capacity (Lb.) 360,000
Dynamic Load Capacity (N) 1,600,000
Static Load Capacity (Lb.) 580,000
Static Load Capacity (N) 2,550,000
Temp. Range (F) 0 Degrees to 392 Degrees
Cage Material Sheet Metal
Lubrication Grease
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.