Check Availability
  • SKF 

    Bearing,Dynamic Load 275000 lb.

  • Item # 36ME46
  • Mfr. Model # 23044 CC/W33
Bearing,Dynamic Load 275000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ME46
Mfr. Model # 23044 CC/W33
UNSPSC #31171505
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Spherical Roller Bearing
Type Double Row
Bore Dia. (In.) 8.6614
Outside Dia. (In.) 13.3858
Outside Dia. (mm) 340
Width (In.) 3.5433
Width (mm) 90
Dynamic Load Capacity (Lb.) 275,000
Dynamic Load Capacity (N) 1,220,000
Static Load Capacity (Lb.) 420,000
Static Load Capacity (N) 1,860,000
Temp. Range (F) 0 Degrees to 392 Degrees
Cage Material Sheet Metal
Lubrication Grease
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.