Check Availability
  • SKELLERUP 

    13"H Men's Boots, Steel Toe Type, Natural Rubber Upper Material, Blue, Size 6

  • Item # 35HC38
  • Mfr. Model # FSP2
13"H Men's Boots, Steel Toe Type, Natural Rubber Upper Material, Blue, Size 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HC38
Mfr. Model # FSP2
UNSPSC #46181604
Shipping Weight 6.85 lbs
Country of Origin China *
Item Boots
Rubber Boot Style Mid-Calf
Toe Type Steel
Color Blue
Footwear Sole Pattern Razor Cut
Insulated No
Size 6
Footwear Width EE
Style Number FSP2
Gender Men's
Boot Height 13"
Footwear Closure Type Pull On
For Outdoor Traction No
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413
Waterproof Yes
Typical Rubber Boot Application Mild Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms