Check Availability
  • SK PROFESSIONAL TOOLS 

    T25/T30 Torx® Insert Bit, 1/4" Hex

  • Item # 21GU94
  • Mfr. Model # 85110T25
T25/T30 Torx® Insert Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21GU94
Mfr. Model # 85110T25
UNSPSC #27112814
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Insert Bit
Application - Tools Hand
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T25/T30
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Double End
Fastening Tool Material S2 Steel
Overall Bit Length 1-1/4"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish Rust Preventative
Impact Rated No
For Use With Screwdriver
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close