Check Availability
  • SK PROFESSIONAL TOOLS 

    Socket Bit,1/2 in. Dr,8mm Hex

  • Item # 20K532
  • Mfr. Model # 41428
Socket Bit,1/2 in. Dr,8mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20K532
Mfr. Model # 41428
UNSPSC #27111704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 8mm
Bit Style Hex
Overall Length 3-1/4"
Insert Length 3-1/4"
Socket Depth Standard
Material Alloy Steel
Finish Chrome
Number of Points 6
Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions