Check Availability
  • SK PROFESSIONAL TOOLS 

    Socket Bit, 1/2 in. Dr, 14mm Hex

  • Item # 12A269
  • Mfr. Model # 41414
Socket Bit, 1/2 in. Dr, 14mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 12A269
Mfr. Model # 41414
UNSPSC #27111704
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 14mm
Bit Style Hex
Overall Length 3-7/16"
Insert Length 1-3/4"
Socket Depth Standard
Material Alloy Steel
Finish Chrome
Number of Points 6
Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions