Check Availability
  • SK PROFESSIONAL TOOLS 

    Socket,1/4 in. Dr,T7 Torx

  • Item # 12A336
  • Mfr. Model # 42507
Socket,1/4 in. Dr,T7 Torx
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/4" Drive SAE Torx® Socket Bit is designed to help prevent cam-out, allowing users to exert higher torque in each screw. It features professional-quality, chrome vanadium construction, and is ideal for industrial, mechanical applications. Use in heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 12A336
Mfr. Model # 42507
UNSPSC #27111704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Socket
SAE or Metric SAE
Drive Size 1/4"
Overall Length 1-3/4"
Socket Depth Standard
Material Alloy Steel
Finish Chrome
Number of Points 6
Features Corrosion Resistant, Tamper Proof
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms