Check Availability
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 6 Ratcheting Wrench Set,Combination,12pcs Ratcheting Wrench Set,Combination,12pcs Ratcheting Wrench Set,Combination,12pcs Ratcheting Wrench Set,Combination,12pcs Ratcheting Wrench Set,Combination,12pcs Ratcheting Wrench Set,Combination,12pcs
  • SK PROFESSIONAL TOOLS 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 6

  • Item # 36XK97
  • Mfr. Model # 80019
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36XK97
Mfr. Model # 80019
UNSPSC #27111714
Shipping Weight 5.65 lbs
Country of Origin USA *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 6
Insulated No
Number of Pieces 12
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Chrome
Standards ANSI B107.100-2011

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms