Check Availability
  • SK PROFESSIONAL TOOLS 

    Insert Bit,Metric,1/2",Hex,14mm,5"

  • Item # 42W662
  • Mfr. Model # 81996
Insert Bit,Metric,1/2",Hex,14mm,5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W662
Mfr. Model # 81996
UNSPSC #27112814
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric Metric
Tip Size 14.0mm
Bit Style Hex
Overall Length 5"
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close