Check Availability
  • SK PROFESSIONAL TOOLS 

    Insert Bit,Metric,1/2",Hex,8mm,2"

  • Item # 42W652
  • Mfr. Model # 81978
Insert Bit,Metric,1/2",Hex,8mm,2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W652
Mfr. Model # 81978
UNSPSC #27112814
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric Metric
Tip Size 8.0mm
Bit Style Hex
Overall Length 2"
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close