Check Availability
  • SK PROFESSIONAL TOOLS 

    Insert Bit, Metric, 1/2", Hex, 6mm, 2"

  • Item # 42W651
  • Mfr. Model # 81976S
Insert Bit, Metric, 1/2", Hex, 6mm, 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 42W651
Mfr. Model # 81976S
UNSPSC #27112814
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric Metric
Tip Size 6.0mm
Bit Style Hex
Overall Length 2"
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions