Check Availability
  • SK PROFESSIONAL TOOLS 

    Insert Bit, SAE, 1/4", Hex, T10, 1/2"

  • Item # 42W593
  • Mfr. Model # 81831
Insert Bit, SAE, 1/4", Hex, T10, 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/4" Drive SAE Torx® Socket Bit is designed to help prevent cam-out, allowing users to exert higher torque in each screw. It features professional-quality, chrome vanadium construction, and is ideal for industrial, mechanical applications. Use in heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 42W593
Mfr. Model # 81831
UNSPSC #27112814
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric SAE
Tip Size T10
Bit Style Torx(R)
Overall Length 1/2"
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Welcome Sign In