Check Availability
  • SK PROFESSIONAL TOOLS 

    Insert Bit, SAE, 5/16", Hex, T40, 1", S2Steel

  • Item # 42W575
  • Mfr. Model # 81806
Insert Bit, SAE, 5/16", Hex, T40, 1", S2Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/4" Drive SAE Torx® Socket Bit is designed to help prevent cam-out, allowing users to exert higher torque in each screw. It features professional-quality, chrome vanadium construction, and is ideal for industrial, mechanical applications. Use in heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 42W575
Mfr. Model # 81806
UNSPSC #27112814
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Insert Bit
SAE or Metric SAE
Tip Size T40
Bit Style Torx(R)
Overall Length 1"
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions