Check Availability
  • SK PROFESSIONAL TOOLS 

    Impact Socket, Semi-Deep, 7/8 in.

  • Item # 34NL80
  • Mfr. Model # 45278
Impact Socket, Semi-Deep, 7/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/8" Drive Semi-Deep SAE Impact Socket features cold-formed steel construction for durability while tightening or loosening high-strength fasteners that require more torque than standard fasteners. It also features a manganese phosphate finish to help provide corrosion protection.
Show More Close
 

Technical Specifications

Item # 34NL80
Mfr. Model # 45278
UNSPSC #27111704
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Impact Socket
Socket Type Semi-Deep
Drive Size 3/8"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Size 7/8"
Overall Length 1-43/64"
Finish Manganese Phosphate
Material Steel
Drive Type Square
Output Type 6 pt.
Features Cold Formed Steel, Anti-Corrosive Maganese Phosphate Finish, Suregrip Drive Design
Standards ASME B107.110 - 2012
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In