Check Availability
  • SK PROFESSIONAL TOOLS 

    Impact Socket,Swivel,1/2 in.

  • Item # 34NL56
  • Mfr. Model # 32316
Impact Socket,Swivel,1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/4" Drive SAE Swivel Impact Socket features cold-formed steel construction, allowing it to offer durability and strength in demanding applications. It also features a manganese phosphate finish to help resist corrosion. The suregrip drive design helps to prevent slippage during use.
Show More Close
 

Technical Specifications

Item # 34NL56
Mfr. Model # 32316
UNSPSC #27111704
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Impact Socket
Socket Type Swivel
Drive Size 1/4"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 1/2"
Overall Length 1-7/8"
Finish Manganese Phosphate
Material Steel
Drive Type Square
Output Type 6 pt.
Features Cold Formed Steel, Anti-Corrosive Maganese Phosphate Finish, Suregrip Drive Design
Standards ASME B107.110 - 2012
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms