Check Availability
Flare Nut Wrench Set, Metric, Number of Pieces: 6, Number of Points: 6
  • SK PROFESSIONAL TOOLS 

    Flare Nut Wrench Set, Metric, Number of Pieces: 6, Number of Points: 6

  • Item # 12D228
  • Mfr. Model # 378
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 12D228
Mfr. Model # 378
UNSPSC #27111714
Shipping Weight 1.55 lbs
Country of Origin USA *
Wrench Product Grouping Wrench Sets
Wrench Item Flare Nut Wrench
Reversing No
SAE or Metric Metric
Number of Points 6
Insulated No
Number of Pieces 6
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 9mm, 11mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 16mm, 18mm, 19mm, 21mm
Range of Lengths 5-7/64" to 8-55/64"
Includes Vinyl Pouch
Finish Full Polish
Standards ASME
Tether Capable Standard Tool (Accessory Needed for Tethering)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms