Check Availability
  • SK PROFESSIONAL TOOLS 

    E20 Alloy Steel Socket with 1/2" Drive Size and Black Oxide Finish

  • Item # 46C155
  • Mfr. Model # 42620
E20 Alloy Steel Socket with 1/2" Drive Size and Black Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46C155
Mfr. Model # 42620
UNSPSC #27111704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes E20
Output Type Female Torx(R)
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/2"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions