Check Availability
  • SK PROFESSIONAL TOOLS 

    Ball Joint Socket, SAE, 1-7/8 In., 4 pt.

  • Item # 20K057
  • Mfr. Model # 84688
Ball Joint Socket, SAE, 1-7/8 In., 4 pt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive SAE Impact Socket is ideal for stubborn fasteners, damaged fasteners, and those made from soft materials. The TorquePlus™ design helps to engage fastener flats quickly and easily, shifting contact areas and stress away from fastener corners.
Show More Close
 

Technical Specifications

Item # 20K057
Mfr. Model # 84688
UNSPSC #27111704
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 4
Socket Depth Standard
SAE or Metric SAE
Size 1-7/8"
Overall Length 2-1/4"
Finish Black Oxide
Drive Type Square
Output Type Ball Joint
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms