Check Availability
  • SK PROFESSIONAL TOOLS 

    3/16" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

  • Item # 12A254
  • Mfr. Model # 41208
3/16" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A254
Mfr. Model # 41208
UNSPSC #27111704
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 3/16"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-11/16"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms