Check Availability
  • SK PROFESSIONAL TOOLS 

    21/32" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

  • Item # 20K054
  • Mfr. Model # 40121
21/32" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20K054
Mfr. Model # 40121
UNSPSC #27111704
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 21/32"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms