Check Availability
  • SK PROFESSIONAL TOOLS 

    2-1/4" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 20K794
  • Mfr. Model # 4419
2-1/4" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20K794
Mfr. Model # 4419
UNSPSC #27111704
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Output Drive Size 9/16"
Overall Length 2-1/4"
Finish Chrome
Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close