Check Availability
  • SK PROFESSIONAL TOOLS 

    2-1/2" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 20K793
  • Mfr. Model # 4420
2-1/2" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20K793
Mfr. Model # 4420
UNSPSC #27111704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Output Drive Size 5/8"
Overall Length 2-1/2"
Finish Chrome
Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close