Check Availability
  • SK PROFESSIONAL TOOLS 

    13mm, Ratcheting Combination Wrench, Metric, Chrome Finish, Number of Points: 6

  • Item # 36XK90
  • Mfr. Model # 80006
13mm, Ratcheting Combination Wrench, Metric, Chrome Finish, Number of Points: 6 Ratcheting Wrench,Head Size 13mm Ratcheting Wrench,Head Size 13mm Ratcheting Wrench,Head Size 13mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ratcheting wrench features a chrome finish, 1.7° arch swing, and I-beam handle to distribute force.
Show More Close
 

Technical Specifications

Item # 36XK90
Mfr. Model # 80006
UNSPSC #27111713
Catalog Page 790
Shipping Weight 0.3 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Combination Wrench
Ratcheting Configuration Open and Box End
Single End/Double End Double End
Reversing No
Box End Style Hex
SAE or Metric Metric
Wrench Head Sizes 13mm
Number of Points 6
Overall Length 9-1/16"
Finish Chrome
Wrench Material Steel
Insulated No
Tether Capable Not Tether Capable
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ANSI B107.100-2022
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms