Check Availability
12" to 31" Hardened Carbon Alloy Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P035
Mfr. Model # 6094t
UNSPSC #27112502
Shipping Weight 6.65 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 4
Overall Length 12" to 31"
Overall Width 3/8" to 5/8"
Material Hardened Carbon Alloy
Features SureGrip(R) Square Handle
Includes (4) Pry Bars, 12", 17", 25" and 31"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In