Check Availability
1-3/8" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish
  • SK PROFESSIONAL TOOLS 

    1-3/8" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

  • Item # 20K559
  • Mfr. Model # 41144
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20K559
Mfr. Model # 41144
UNSPSC #27111704
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-3/8"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 2"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Corrosion Resistant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms