Check Availability
  • SK PROFESSIONAL TOOLS 

    1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 17

  • Item # 12D216
  • Mfr. Model # 4050
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 17
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Impact Socket Sets

• Always use retaining rings and pins for impact sockets with 3/4" drive and larger
Designed to withstand the high impacting torque loads that modern impact wrenches produce. Impact sockets are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.
Show More Close
 

Technical Specifications

Item # 12D216
Mfr. Model # 4050
UNSPSC #27111703
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Impact Socket Set
Socket Type 6 pt. Std., 6 pt. Deep
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Std. Socket Point Styles Included 6
Deep Socket Point Styles Included 6
Number of Pieces 17
Sockets Included 1/2" Dr 6 pt std.: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". 1/2" Dr 6 pt Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Finish Black Oxide
Includes (2) Impact Extensions 3", 5", (1) Impact Universal Joint, (1) Blow Molded Case
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms