Check Availability
  • SK PROFESSIONAL TOOLS 

    1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 47

  • Item # 12D207
  • Mfr. Model # 4147-6
1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 47
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

47-Pc. SK® Professional SAE/Metric Chrome 1/2"-Drive Socket Wrench Set is designed for a wide variety of industrial and production applications. Kit includes a round-head ratchet, drive extensions, and multiple sockets to accommodate a range of fastener head sizes.
• Square-drive
• Double-hex output
Show More Close
 

Technical Specifications

Item # 12D207
Mfr. Model # 4147-6
UNSPSC #27111703
Catalog Page 765
Shipping Weight 17.4 lbs
Country of Origin USA *
Item Socket Wrench Set
Drive Size 1/2"
Measurement Type SAE/Metric
Socket Size Range 1/2" to 1-1/8", 10mm to 24mm
Number of Pieces 47
Std. Socket Point Styles Included 6
Deep Socket Point Styles Included 6
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included Round Head 10-5/16"
Sockets Included 1/2" Dr 6 Pt. Std. 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, 1/2" Dr 6 Pt. Deep 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Includes (1) 1/2" Drive Round Head Ratchet 10-5/16", (2) Drive Extensions 2", 5", (1) Blow Molded Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms