Check Availability
  • SK PROFESSIONAL TOOLS 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 12

  • Item # 20K405
  • Mfr. Model # 4812
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

12-Pc. SK® Professional SAE Chrome 1/2"-Drive Socket Set is designed for industrial and production applications, such as automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Includes multiple sockets to accommodate a range of fastener head sizes.
• Square drive
• Double Hex output
Show More Close
 

Technical Specifications

Item # 20K405
Mfr. Model # 4812
UNSPSC #27111703
Catalog Page 764
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 1/2" to 1-1/4"
Number of Pieces 12
Std. Socket Point Styles Included None
Deep Socket Point Styles Included 12
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included None
Sockets Included 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Includes Socket Rail
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms