Check Availability
1/2" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish
  • SK PROFESSIONAL TOOLS 

    1/2" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

  • Item # 12A433
  • Mfr. Model # 45216
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 12A433
Mfr. Model # 45216
UNSPSC #27111704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 1/2"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Corrosion Resistant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms