Check Availability
1/2" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish
  • SK PROFESSIONAL TOOLS 

    1/2" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

  • Item # 12A398
  • Mfr. Model # 45116
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 12A398
Mfr. Model # 45116
UNSPSC #27111704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 1/2"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Corrosion Resistant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms