Check Availability
  • SK PROFESSIONAL TOOLS 

    1/2" Alloy Steel Flex Socket with 3/8" Drive Size and Chrome Finish

  • Item # 20K702
  • Mfr. Model # 40666
1/2" Alloy Steel Flex Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20K702
Mfr. Model # 40666
UNSPSC #27111704
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Flex Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 1/2"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-3/4"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In