Check Availability
  • SK PROFESSIONAL TOOLS 

    1-1/16" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

  • Item # 13N722
  • Mfr. Model # 40134
1-1/16" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13N722
Mfr. Model # 40134
UNSPSC #27111704
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-1/16"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-23/32"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms