Check Availability
  • SJE-RHOMBUS 

    Converter Box, 120VACV, 44 Amps

  • Item # 36K474
  • Mfr. Model # 1031034
Converter Box, 120VACV, 44 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Compatible with most pump control panels, this SJE-RHOMBUS C-Con™ converter box allows the control panel to utilize the C-Level™ floatless sensor. The converter box can convert the signal from a C-Level™ sensor to simulate float levels (up to 4 floats). Model allows you to set and adjust the activation levels by using the output dials, eliminating the need to go into the tank to adjust the float tether points. Unit has a green power On indicator and 4 independently adjustable output set points with red LED status indicators. Suitable as an alternative to mercury float switches, the converter box is ideal for use with wastewater pump tanks, confined space applications, and systems with high grease content. For indoor use only.
Note: The C-Con converter box can be used with most panels using control switches, but is not for use with plugger type panels or intrinsically safe type panels.
Show More Close
 

Technical Specifications

Item # 36K474
Mfr. Model # 1031034
UNSPSC #40151721
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Converter Box
Phase 1
Voltage 120VAC
Amps 44
Enclosure Type NEMA 1
Height (In.) 4-1/4
Width (In.) 3
Depth (In.) 1-1/4
For Use With Most Pump Control Panels
Mounting Inside Panel
Standards UL, CUL
Includes Floatless Pressure Sensor, 8 ft. Vent Tube and 40 ft. Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov