Check Availability
  • SIXNET 

    Industrial Cellular Router, Terminal Block for Power Supply Connection and Ethernet Copper Ports

  • Item # 29HZ23
  • Mfr. Model # SN-6600-VZ
Industrial Cellular Router, Terminal Block for Power Supply Connection and Ethernet Copper Ports
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29HZ23
Mfr. Model # SN-6600-VZ
UNSPSC #43222609
Shipping Weight 2.2 lbs
Country of Origin Canada *
Item Industrial Cellular Router
Compatible With Full Router Capability, Verizon LTE with Fall Back to EVDO, Dual-Band CDMA2000 EVDO Rev. A (Backward Compatible with 1xRTT)
Connector Type Terminal Block for Power Supply Connection and Ethernet Copper Ports
Number of Ports (1) Ethernet Port, (1) Serial Port, CDMA/EVDO Rev. A
Standards CE, EMC:FCC, Part 15 and Industry Canada, ICES-003, Hazardous Locations: Class I, Div. 2, Groups A,B,C,D, ISA 12.12.01 Electrical Safety: UL508/CSA22.2/14 (CUL)
Includes Built-In Security and Routing, Sixview Manager, Powerful Enterprise-Class Remote Device Management Software
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close