Check Availability
  • SIRIUS 

    3-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Light

  • Item # 6FNW6
  • Mfr. Model # 3SB31018BC21
3-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22mm 2-Headed Operators
• Rectangle head NEMA rated 1, 3, 4, 4X, and 12 Use 3SB34001 22mm Lamp Modules
Feature momentary action and plastic construction. Contact blocks not included.
UL Listed, CSA and CE Certified.
Show More Close
 

Technical Specifications

Item # 6FNW6
Mfr. Model # 3SB31018BC21
UNSPSC #39121512
Catalog Page 243
Shipping Weight 0.07 lbs
Country of Origin Czech Republic *
Item Illuminated Multi-Head Operator
Number of Heads 3
Legend/Background Color White/Green, White/Red
Type of Operator (2) Flush Buttons, (1) Light
Legend I/O
Size 22mm
Action Momentary
Shape Rectangular
NEMA Rating 1, 3, 4, 4X, 12
IP Rating 65
Head Material Plastic
Standards UL, CSA, CE
Includes Mounting Base with Indicator Light
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close