Check Availability
  • Plastic Sheets and Film
  • SINTRA 

    Sheet Stock, PVC, 48"L x 48"W x 0.125" Thick, 140 Max. Temp. (F), Black

  • Item # 44N588
  • Mfr. Model # 44N588
Sheet Stock, PVC, 48"L x 48"W x  0.125" Thick, 140 Max. Temp. (F), Black
Qty
  • Web Price
    $114.50 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N588
Mfr. Model # 44N588
UNSPSC #30102515
Catalog Page 2209
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material PVC
Plastic Thickness 0.125"
Plastic Width 48"
Plastic Length 48"
Plastic Color Black
Max. Temp. (F) 140
Min. Temp. (F) 0
Plastic Properties UV Tolerant
Material Type Standard Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Color Code 666
Operating Temp. Range 0 Degrees to 140 Degrees F
Tensile Strength DIN 53 455 N/mm2 12-20
Impact Strength DIN 53 453 kJ/m² 20-15
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In