Check Availability
  • SINGER SAFETY 

    Vinyl Welding Screen, 6 ft. H x 9 ft.W x 0.012" Thick, Yellow

  • Item # 9AHM3
  • Mfr. Model # 12-285596
Vinyl Welding Screen, 6 ft. H x 9 ft.W x 0.012" Thick, Yellow Portable Roll Up Welding Screen,9 ft. W
Qty
  • Web Price
    $278.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9AHM3
Mfr. Model # 12-285596
UNSPSC #23171528
Shipping Weight 25.0 lbs
Country of Origin USA *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 9 ft.
Protective Color Yellow
Protective Material Vinyl
Protective Thickness 0.012"
Material Weight 13 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet Without Grommet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms